- Inch
- 3/4" x 7/8" Opening
- 12.563" Length
- 12 Points
- Black Finish
| Inch/Metric | Inch |
| Box End Thickness Two | 1 in |
| Box End Width Two | 1 3/16 in |
| No. of Points | 12 |
| Finish | Black |
| Box End Thickness | 1/2 in |
| Box End Width | 1 1/32 in |
| Overall Length | 12.563 in |
| Wrench Type | 45° Offset |
| Wrench Opening | 3/4 in x 7/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 697950134390 |

