
- Inch
- 3/8" x 7/16" Opening
- 6 15/32" Length
- 12 Points
- Black Finish
No. of Points | 12 |
Inch/Metric | Inch |
Wrench Opening | 3/8 in x 7/16 in |
Wrench Type | 45° Offset |
Box End Thickness Two | 9 in |
Finish | Black |
Box End Width Two | 19/32 in |
Overall Length | 6.46875 in |
Box End Thickness | 9/32 in |
Box End Width | 17/32 in |
Weight | 0.16 LB |
EAN or UPC | 697950134338 |
