- Inch
- 1 1/4" x 1 5/16" Opening
- 18 3/8" Length
- 12 Points
- Black Finish
| Box End Thickness | 3/4 in |
| No. of Points | 12 |
| Overall Length | 18.375 in |
| Wrench Type | 45° Offset |
| Box End Width Two | 2 1/16 in |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Box End Thickness Two | 3 in |
| Box End Width | 1 7/8 in |
| Inch/Metric | Inch |
| Finish | Black |
| Weight | 1.9 LB |
| EAN or UPC | 697950134321 |

