- Inch
- 1 1/16" x 1 1/4" Opening
- 17.188" Length
- 12 Points
- Black Finish
| Box End Width Two | 1 13/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Box End Width | 1 9/16 in |
| No. of Points | 12 |
| Overall Length | 17.188 in |
| Finish | Black |
| Box End Thickness | 11/16 in |
| Box End Thickness Two | 11 in |
| Wrench Type | 45° Offset |
| Weight | 1.74 LB |
| EAN or UPC | 697950134284 |

