- Inch
- 11/16" x 3/4" Opening
- 11 7/8" Length
- 12 Points
- Black Finish
| Wrench Opening | 11/16 in x 3/4 in |
| Overall Length | 11.875 in |
| Finish | Black |
| Box End Thickness | 15/32 in |
| Box End Width | 1 1/32 in |
| Box End Thickness Two | 15 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width Two | 1 5/32 in |
| Wrench Type | 45° Offset |
| Weight | 0.54 LB |
| EAN or UPC | 697950134253 |

