- Inch
- 2 1/4" x 2 7/16" Opening
- 23" Length
- Black Finish
- 15° Angle
| Head Thickness | 1 1/8 in |
| Finish | Black |
| Wrench Opening | 2 1/4 in x 2 7/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Overall Length | 23 in |
| Head Width Two | 4 7/8 in |
| Opening Two | 2 7/16 in |
| Head Width | 4 13/16 in |
| Weight | 11.78 LB |
| EAN or UPC | 697950134000 |

