- Inch
- 1 3/16" x 2" Opening
- 19 1/2" Length
- Black Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Opening Two | 2 in |
| Finish | Black |
| Wrench Opening | 1 3/16 in x 2 in |
| Head Width | 3 3/4 in |
| Head Width Two | 4 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 19.5 in |
| Head Thickness | 7/8 in |
| Weight | 7.33 LB |
| EAN or UPC | 697950133980 |

