- 1 3/8 in Opening
- 9" Length
| Slot Width | 1.063 in |
| Head Thickness | 29/32 in |
| Head Width Two | N/A |
| Head Width | 2 3/32 in |
| Wrench Opening | 1 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 9 in |
| Wrench Type | 15° Angle |
| Weight | 1.35 LB |
| EAN or UPC | 697950175782 |
| Slot Width | 1.063 in |
| Head Thickness | 29/32 in |
| Head Width Two | N/A |
| Head Width | 2 3/32 in |
| Wrench Opening | 1 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 9 in |
| Wrench Type | 15° Angle |
| Weight | 1.35 LB |
| EAN or UPC | 697950175782 |