- 0.938 in Opening
- 7.813" Length
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Overall Length | 7.813 in |
| Head Thickness | 5/8 in |
| Head Width Two | N/A |
| Wrench Opening | 0.938 in |
| Head Width | 1.438 in |
| Slot Width | 0.75 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950175737 |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Overall Length | 7.813 in |
| Head Thickness | 5/8 in |
| Head Width Two | N/A |
| Wrench Opening | 0.938 in |
| Head Width | 1.438 in |
| Slot Width | 0.75 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950175737 |