- 1 3/16" Opening
- 11" Length
- Black Finish
- 15° & 60° End Angle
| Finish | Black |
| Overall Length | 11 in |
| Head Thickness | 5/16 in |
| Head Width | 2 1/8 in |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Weight | 0.68 LB |
| EAN or UPC | 697950176314 |
| Finish | Black |
| Overall Length | 11 in |
| Head Thickness | 5/16 in |
| Head Width | 2 1/8 in |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Weight | 0.68 LB |
| EAN or UPC | 697950176314 |