- 1 1/16" Opening
- 10" Length
- Black Finish
- 15° & 60° End Angle
| Finish | Black |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Head Thickness | 19/64 in |
| Overall Length | 10 in |
| Head Width | 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950176291 |
| Finish | Black |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Head Thickness | 19/64 in |
| Overall Length | 10 in |
| Head Width | 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 697950176291 |