- 1" Opening
- 9 1/2" Length
- Black Finish
- 15° & 60° End Angle
| Overall Length | 9.5 in |
| Finish | Black |
| Head Width | 1 7/8 in |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 19/64 in |
| Inch/Metric | Inch |
| Weight | 0.52 LB |
| EAN or UPC | 697950176284 |
| Overall Length | 9.5 in |
| Finish | Black |
| Head Width | 1 7/8 in |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 19/64 in |
| Inch/Metric | Inch |
| Weight | 0.52 LB |
| EAN or UPC | 697950176284 |