- 11/16" Opening
- 6 3/4" Length
- Black Finish
- 15° & 60° End Angle
| Head Width | 1 3/16 in |
| Overall Length | 6.75 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 9/32 in |
| Finish | Black |
| Weight | 0.2 LB |
| EAN or UPC | 697950176239 |
| Head Width | 1 3/16 in |
| Overall Length | 6.75 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 9/32 in |
| Finish | Black |
| Weight | 0.2 LB |
| EAN or UPC | 697950176239 |