- 9/16" Opening
- 5 3/4" Length
- Black Finish
- 15° & 60° End Angle
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Head Thickness | 1/4 in |
| Head Width | 1 1/16 in |
| Overall Length | 5.75 in |
| Finish | Black |
| Weight | 0.12 LB |
| EAN or UPC | 697950176215 |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Head Thickness | 1/4 in |
| Head Width | 1 1/16 in |
| Overall Length | 5.75 in |
| Finish | Black |
| Weight | 0.12 LB |
| EAN or UPC | 697950176215 |