- 1/2" Opening
- 5 1/4" Length
- Black Finish
- 15° & 60° End Angle
| Inch/Metric | Inch |
| Overall Length | 5.25 in |
| Head Width | 31/32 in |
| Wrench Type | 15° & 60° End Angle |
| Finish | Black |
| Head Thickness | 15/64 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950176208 |
| Inch/Metric | Inch |
| Overall Length | 5.25 in |
| Head Width | 31/32 in |
| Wrench Type | 15° & 60° End Angle |
| Finish | Black |
| Head Thickness | 15/64 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950176208 |