- 3/8" Opening
- 4 3/4" Length
- Black Finish
- 15° & 60° End Angle
| Finish | Black |
| Wrench Type | 15° & 60° End Angle |
| Overall Length | 4.75 in |
| Inch/Metric | Inch |
| Head Width | 3/4 in |
| Head Thickness | 3/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950176178 |
| Finish | Black |
| Wrench Type | 15° & 60° End Angle |
| Overall Length | 4.75 in |
| Inch/Metric | Inch |
| Head Width | 3/4 in |
| Head Thickness | 3/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950176178 |