- Inch
- 1" x 1 1/8" Opening
- 12 1/2" Length
- Black Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Wrench Opening | 1 in x 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 12.5 in |
| Head Thickness | 0.438 in |
| Opening Two | 1 1/8 in |
| Head Width Two | 2 1/4 in |
| Finish | Black |
| Head Width | 2 1/8 in |
| Weight | 1.13 LB |
| EAN or UPC | 697950133959 |

