- Inch
- 9/16" x 3/4" Opening
- 8 1/2" Length
- Black Finish
- 15° Angle
| Head Width Two | 1 5/8 in |
| Wrench Opening | 9/16 in x 3/4 in |
| Opening Two | 3/4 in |
| Head Thickness | 5/16 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Inch/Metric | Inch |
| Head Width | 1 5/16 in |
| Overall Length | 8.5 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950133898 |

