- Inch
- 1/2" x 5/8" Opening
- 6 1/2" Length
- Black Finish
- 15° Angle
| Head Width | 1 1/4 in |
| Wrench Opening | 1/2 in x 5/8 in |
| Opening Two | 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 6.5 in |
| Head Thickness | 11/32 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Head Width Two | 1 3/8 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950133874 |

