- Inch
- 1/2" x 9/16" Opening
- 6 1/8" Length
- Black Finish
- 15° Angle
| Inch/Metric | Inch |
| Head Width Two | 1 1/8 in |
| Head Width | 1 1/16 in |
| Finish | Black |
| Wrench Opening | 1/2 in x 9/16 in |
| Overall Length | 6.125 in |
| Head Thickness | 1/4 in |
| Wrench Type | 15° Angle |
| Opening Two | 9/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950133867 |

