- Inch
- 7/16" x 1/2" Opening
- 5 3/4" Length
- Black Finish
- 15° Angle
| Finish | Black |
| Opening Two | 1/2 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 7/16 in x 1/2 in |
| Overall Length | 5.75 in |
| Head Width | 29/32 in |
| Inch/Metric | Inch |
| Head Thickness | 1/4 in |
| Head Width Two | 1 1/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950133843 |

