- Inch
- 3/8" x 7/16" Opening
- 4 7/8" Length
- Black Finish
- 15° Angle
| Overall Length | 4.875 in |
| Finish | Black |
| Head Width Two | 29/32 in |
| Wrench Type | 15° Angle |
| Opening Two | 7/16 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Head Thickness | 13/64 in |
| Head Width | 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 697950133829 |

