- Inch
- 5/16" x 11/32" Opening
- 4 1/2" Length
- Black Finish
- 15° Angle
| Finish | Black |
| Opening Two | 11/32 in |
| Inch/Metric | Inch |
| Head Thickness | 5/32 in |
| Overall Length | 4.5 in |
| Head Width Two | 3/4 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 5/16 in x 11/32 in |
| Head Width | 19/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 697950133805 |

