
- 2 3/8" Opening
- 9 1/2" Length
- 30° Angle
- Black
Finish | Black |
Inch/Metric | Inch |
Wrench Type | 30° Angle |
Head Thickness | 0.313 in |
Wrench Opening | 2 3/8 in |
Overall Length | 9.5 in |
Head Width | 3 1/2 in |
Weight | 0.61 LB |
EAN or UPC | 697950176161 |

Finish | Black |
Inch/Metric | Inch |
Wrench Type | 30° Angle |
Head Thickness | 0.313 in |
Wrench Opening | 2 3/8 in |
Overall Length | 9.5 in |
Head Width | 3 1/2 in |
Weight | 0.61 LB |
EAN or UPC | 697950176161 |