- 1.938" Opening
- 8 1/2" Length
- 30° Angle
- Black
| Finish | Black |
| Inch/Metric | Inch |
| Overall Length | 8.5 in |
| Wrench Opening | 1.938 in |
| Head Thickness | 0.313 in |
| Head Width | 3 1/8 in |
| Wrench Type | 30° Angle |
| Weight | 0.68 LB |
| EAN or UPC | 697950176109 |
| Finish | Black |
| Inch/Metric | Inch |
| Overall Length | 8.5 in |
| Wrench Opening | 1.938 in |
| Head Thickness | 0.313 in |
| Head Width | 3 1/8 in |
| Wrench Type | 30° Angle |
| Weight | 0.68 LB |
| EAN or UPC | 697950176109 |