
- 1.688" Opening
- 7 5/8" Length
- 30° Angle
- Black
Head Width | 2 5/8 in |
Wrench Opening | 1.688 in |
Inch/Metric | Inch |
Overall Length | 7.625 in |
Finish | Black |
Wrench Type | 30° Angle |
Head Thickness | 0.281 in |
Weight | 0.42 LB |
EAN or UPC | 697950176062 |

Head Width | 2 5/8 in |
Wrench Opening | 1.688 in |
Inch/Metric | Inch |
Overall Length | 7.625 in |
Finish | Black |
Wrench Type | 30° Angle |
Head Thickness | 0.281 in |
Weight | 0.42 LB |
EAN or UPC | 697950176062 |