- 1.563" Opening
- 7 5/8" Length
- 30° Angle
- Black
| Overall Length | 7.625 in |
| Wrench Opening | 1.563 in |
| Head Thickness | 0.281 in |
| Finish | Black |
| Head Width | 2 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | 30° Angle |
| Weight | 0.43 LB |
| EAN or UPC | 697950176048 |
| Overall Length | 7.625 in |
| Wrench Opening | 1.563 in |
| Head Thickness | 0.281 in |
| Finish | Black |
| Head Width | 2 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | 30° Angle |
| Weight | 0.43 LB |
| EAN or UPC | 697950176048 |