- 1.188" Opening
- 7" Length
- 30° Angle
- Black
| Head Width | 2.063 in |
| Finish | Black |
| Wrench Type | 30° Angle |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Wrench Opening | 1.188 in |
| Overall Length | 7 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950175980 |
| Head Width | 2.063 in |
| Finish | Black |
| Wrench Type | 30° Angle |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Wrench Opening | 1.188 in |
| Overall Length | 7 in |
| Weight | 0.31 LB |
| EAN or UPC | 697950175980 |