- 1.313" Opening
- 7" Length
- 30° Angle
- Black
| Wrench Type | 30° Angle |
| Inch/Metric | Inch |
| Finish | Black |
| Head Thickness | 1/4 in |
| Overall Length | 7 in |
| Head Width | 2.063 in |
| Wrench Opening | 1.313 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950175973 |
| Wrench Type | 30° Angle |
| Inch/Metric | Inch |
| Finish | Black |
| Head Thickness | 1/4 in |
| Overall Length | 7 in |
| Head Width | 2.063 in |
| Wrench Opening | 1.313 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950175973 |