- 1 1/8" Opening
- 7" Length
- 30° Angle
- Black
| Head Width | 2.063 in |
| Overall Length | 7 in |
| Wrench Opening | 1 1/8 in |
| Finish | Black |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 30° Angle |
| Weight | 0.31 LB |
| EAN or UPC | 697950175966 |
| Head Width | 2.063 in |
| Overall Length | 7 in |
| Wrench Opening | 1 1/8 in |
| Finish | Black |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 30° Angle |
| Weight | 0.31 LB |
| EAN or UPC | 697950175966 |