
- 7/8" Opening
- 6 1/4" Length
- 30° Angle
- Black
Head Width | 1.688 in |
Wrench Opening | 7/8 in |
Overall Length | 6.25 in |
Inch/Metric | Inch |
Wrench Type | 30° Angle |
Finish | Black |
Head Thickness | 1/4 in |
Weight | 0.22 LB |
EAN or UPC | 697950175928 |

Head Width | 1.688 in |
Wrench Opening | 7/8 in |
Overall Length | 6.25 in |
Inch/Metric | Inch |
Wrench Type | 30° Angle |
Finish | Black |
Head Thickness | 1/4 in |
Weight | 0.22 LB |
EAN or UPC | 697950175928 |