- Inch
- 2 1/2" Opening
- 12 Points
- Black Finish
| Finish | Black |
| Open End Width | 5 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 0.96875 mm |
| Inch/Metric | Inch |
| Overall Length | 31 in |
| Box End Thickness | 1.313 in |
| Box End Width | 3.531 in |
| Weight | 12.58 LB |
| EAN or UPC | 697950164786 |

