- Inch
- 2 3/16" Opening
- 12 Points
- Black Finish
| Overall Length | 29.25 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Thickness | 1.188 in |
| Open End Width | 4 17/32 in |
| Finish | Black |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 0.875 mm |
| Box End Width | 3 7/32 in |
| Weight | 9.35 LB |
| EAN or UPC | 697950164755 |

