- Inch
- 2 1/8" Opening
- 12 Points
- Black Finish
| Box End Width | 3.063 in |
| Box End Thickness | 1 9/64 in |
| Open End Thickness | 0.8125 mm |
| Overall Length | 27.5 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Open End Width | 4 9/32 in |
| Finish | Black |
| Weight | 8.77 LB |
| EAN or UPC | 697950164748 |

