- Inch
- 1 11/16" Opening
- 12 Points
- Black Finish
| No. of Points | 12 |
| Box End Width | 2.438 in |
| Open End Thickness | 0.6875 mm |
| Open End Width | 3.438 in |
| Overall Length | 22.5 in |
| Inch/Metric | Inch |
| Finish | Black |
| Box End Thickness | 29/32 in |
| Wrench Type | 15° Offset, Straight |
| Weight | 4.05 LB |
| EAN or UPC | 697950134208 |

