- Inch
- 1 3/8" Opening
- 12 Points
- Black Finish
| Overall Length | 18.75 in |
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Open End Thickness | 0.563 mm |
| Inch/Metric | Inch |
| Box End Width | 1 31/32 in |
| Box End Thickness | 25/32 in |
| No. of Points | 12 |
| Open End Width | 2 13/16 in |
| Weight | 2.28 LB |
| EAN or UPC | 697950134161 |

