- Inch
- 1 5/16" Opening
- 12 Points
- Black Finish
| Open End Width | 2 11/16 in |
| Finish | Black |
| Wrench Type | 15° Offset, Straight |
| Box End Thickness | 3/4 in |
| Box End Width | 1 7/8 in |
| Overall Length | 18 in |
| No. of Points | 12 |
| Open End Thickness | 0.53125 mm |
| Inch/Metric | Inch |
| Weight | 2.09 LB |
| EAN or UPC | 697950134154 |

