- Inch
- 1 1/4" Opening
- 12 Points
- Black Finish
| Wrench Type | 15° Offset, Straight |
| Box End Thickness | 3/4 in |
| Open End Thickness | 0.578125 mm |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Black |
| Overall Length | 17.1875 in |
| Open End Width | 2 37/64 in |
| Box End Width | 1 13/16 in |
| Weight | 1.95 LB |
| EAN or UPC | 697950134147 |

