- Inch
- 1 1/8" Opening
- 12 Points
- Black Finish
| Box End Width | 1 41/64 in |
| Open End Width | 2 21/64 in |
| Open End Thickness | 0.53125 mm |
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Overall Length | 16.125 in |
| Box End Thickness | 11/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 1.56 LB |
| EAN or UPC | 697950134130 |

