- Inch
- 1 1/16" Opening
- 12 Points
- Black Finish
| Overall Length | 15 in |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 0.453125 mm |
| Open End Width | 2.188 in |
| Box End Thickness | 5/8 in |
| Inch/Metric | Inch |
| Box End Width | 1.563 in |
| Finish | Black |
| No. of Points | 12 |
| Weight | 1.15 LB |
| EAN or UPC | 697950134123 |

