- Inch
- 1" Opening
- 12 Points
- Black Finish
| Open End Width | 2.063 in |
| Overall Length | 14 in |
| Box End Width | 1 15/32 in |
| Open End Thickness | 0.421875 mm |
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Finish | Black |
| Box End Thickness | 19/32 in |
| Inch/Metric | Inch |
| Weight | 0.96 LB |
| EAN or UPC | 697950134116 |

