- Inch
- 15/16" Opening
- 12 Points
- Black Finish
| Finish | Black |
| Box End Thickness | 19/32 in |
| No. of Points | 12 |
| Overall Length | 13 in |
| Open End Width | 1.938 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.453125 mm |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 1 3/8 in |
| Weight | 0.89 LB |
| EAN or UPC | 697950134109 |

