- Inch
- 13/16" Opening
- 12 Points
- Black Finish
| Overall Length | 11 in |
| Box End Width | 1 7/32 in |
| Finish | Black |
| Inch/Metric | Inch |
| Box End Thickness | 17/32 in |
| Open End Thickness | 0.40625 mm |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Open End Width | 1 11/16 in |
| Weight | 0.61 LB |
| EAN or UPC | 697950134093 |

