- Inch
- 7/8" Opening
- 12 Points
- Black Finish
| Inch/Metric | Inch |
| Open End Width | 1 13/16 in |
| Box End Thickness | 0.563 in |
| Open End Thickness | 0.422 mm |
| Box End Width | 1 19/64 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Overall Length | 12 in |
| Weight | 0.64 LB |
| EAN or UPC | 697950134086 |

