- Inch
- 3/4" Opening
- 12 Points
- Black Finish
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Open End Width | 1 9/16 in |
| Box End Width | 1 9/64 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.375 mm |
| No. of Points | 12 |
| Box End Thickness | 1/2 in |
| Overall Length | 10.125 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950134079 |

