- Inch
- 11/16" Opening
- 12 Points
- Black Finish
| Overall Length | 9.25 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 1 3/64 in |
| Open End Thickness | 0.359375 mm |
| No. of Points | 12 |
| Open End Width | 1 17/32 in |
| Finish | Black |
| Box End Thickness | 15/32 in |
| Weight | 0.41 LB |
| EAN or UPC | 697950134062 |

