- Inch
- 5/8" Opening
- 12 Points
- Black Finish
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Straight |
| Overall Length | 8.0625 in |
| Open End Width | 1 5/16 in |
| Open End Thickness | 0.328125 mm |
| Finish | Black |
| No. of Points | 12 |
| Box End Width | 63/64 in |
| Box End Thickness | 7/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950134055 |

