- Inch
- 1/2" Opening
- 12 Points
- Black Finish
| Open End Thickness | 0.265625 mm |
| Wrench Type | 15° Offset, Straight |
| Overall Length | 7.125 in |
| No. of Points | 12 |
| Box End Width | 53/64 in |
| Open End Width | 1.063 in |
| Inch/Metric | Inch |
| Finish | Black |
| Box End Thickness | 23/64 in |
| Weight | 0.17 LB |
| EAN or UPC | 697950134031 |

