- Inch
- 7/16" Opening
- 12 Points
- Black Finish
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Box End Thickness | 21/64 in |
| Inch/Metric | Inch |
| Box End Width | 45/64 in |
| Open End Width | 61/64 in |
| Finish | Black |
| Open End Thickness | 0.25 mm |
| Overall Length | 6.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950134024 |

