- Metric
- 60 mm Opening
- 12 Points
- 787.400 mm Length
- Black Finish
| Box End Width | 89.7 mm |
| Open End Width | 127 mm |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 24.6 mm |
| Inch/Metric | Metric |
| Box End Thickness | 33.3 mm |
| Finish | Black |
| No. of Points | 12 |
| Overall Length | 787.4 mm |
| Weight | 12.64 LB |
| EAN or UPC | 697950260228 |

